BLT FORD/GM HEX+W 8.8 YLZN M6-1.0x28mm MC
275.100
- UNSPSC 31161620
050812335 961 25
050812335 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 12:44 AM. Directions. Call: (289) 474-5447
75 pieces in stock at Mississauga, ON as of 12:44 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Head Sems® w/Dog Point Class 9.8 |
| Material | Steel |
| Length | 28 mm |
| Finish | Zinc |
| Class | 9.8 |
| Head Type | Hex Captive Washer |
| Thread Diameter | M6 |
| Pitch | 1.0 mm |
| Washer Diameter | 19 mm |
| Hex Size | 8 mm |
| OEM-FORD | N606677S36 |
| EAN | 4061975334763 |
Review(s)
2021-02-20
Excellent
