![BLT FORD/GM HEX+W BKPH 5/16-18x1 UNC](https://wurth-pim.imgix.net/Product/278501-Standard-body-bolts-black-phosphate-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=20fdd6ea56defe248891b34201551e42)
![BLT FORD/GM HEX+W BKPH 5/16-18x1 UNC](https://pim.wurth.ca/Product/278501-Standard-body-bolts-black-phosphate-wurth.jpg)
![BLT FORD/GM HEX+W BKPH 5/16-18x1 UNC](https://wurth-pim.imgix.net/Product/278501-Standard-body-bolts-black-phosphate-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=20fdd6ea56defe248891b34201551e42)
![](https://pim.wurth.ca/Product/278501-Standard-body-bolts-black-phosphate-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Hex Head Sems Bolt |
Length | 1 in |
Head Type | Hex Captive Washer |
Thread Diameter | 5/16 in |
Threads Per Inch | 18 |
Washer Diameter | 7/8 in |
Hex Size | 1/2 in |
Product not yet rated.