BLT FORD/GM HEX+W BKPH 5/16-18x1 UNC
278.506
- UNSPSC 31161620
050811320 961 25
050811320 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Body Bolt. Hex Head Sem. |
| Material | Steel |
| Length | 1 in |
| Finish | Phosphate |
| Head Type | Hex Captive Washer |
| Thread Diameter | 5/16 in |
| Washer Diameter | 7/8 in |
| Hex Size | 1/2 in |
| EAN | 4061975334190 |
Review(s)
Product not yet rated.
