BLT HEX+W 8.8 BKPH M8-1.25x33mm MC
275.115
- UNSPSC 31161620
050815780 961 25
050815780 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Phosphate Hex Head Sems Bolt with Dog Point - Class 9.8 |
| Material | Steel |
| Length | 33 mm |
| Finish | Phosphate |
| Class | 9.8 |
| Head Type | Hex Captive Washer |
| Thread Diameter | M8 |
| Pitch | 1.25 mm |
| Washer Diameter | 22 mm |
| Hex Size | 10 mm |
| OEM-FORD | N606690S2 |
| OEM-FORD | N606690S55 |
| EAN | 4061975336064 |
Review(s)
2020-10-20
Perfect match with oem fasteners
