BODY BLT FORD HEX+W BARE 5/16-18x1-1/4 UNC
235.16
- UNSPSC 31161620
05088847 961 10
05088847 961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Washer Head with Pinch Point |
| Length | 1-1/4 in |
| Head Type | Hex Captive Washer |
| Thread Diameter | 5/16 in |
| Threads Per Inch | 18 |
| Washer Diameter | 21/32 in |
| Hex Size | 1/2 in |
| OEM-FORD | 380575S2 |
| EAN | 4066443315657 |
Review(s)
Product not yet rated.
