BUMPER RIVET STEEL/STEEL 1/8 FORD
502.19419
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Moulding Rivet |
Material | Steel |
Colour | Black |
Diameter | 1/8 in |
Compatible Make/Model/Year | Ford Taurus 1996 - On |
Flange Diameter | 3/8 in |
Panel Range | 1/8 - 3/16 in |
Mandrel Material | Steel |
Mandrel Finish | Zinc |
OEM-FORD | N811460S100 |
Review(s)
Product not yet rated.