BUMPER RIVET TAURUS
502.19111
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille & Bumper Specialty Rivet |
Material | Aluminum |
Diameter | 3/16 in |
Compatible Make/Model/Year | Ford Windstar 1995 - On |
Flange Diameter | 3/4 in |
Panel Range | 11/16 - 13/16 in |
Mandrel Material | Aluminum |
OEM-FORD | N807168S |
Review(s)
Product not yet rated.