FORD ALUM RIVET GLASS MOULD
502.18304
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Attachment of Door Glass Moulding Rivet |
Material | Aluminum |
Diameter | 1/8 in |
Compatible Make/Model/Year | Ford 1993 - On |
Flange Diameter | 3/8 in |
Panel Range | 1/16 - 1/8 in |
Mandrel Material | Steel |
Review(s)
Product not yet rated.