FORD/CHRY 1/4"-1/2"RIV.ST.PEEL
502.11621
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Peel Type Rivet |
Material | Aluminum |
Diameter | 1/4 in |
Compatible Make/Model/Year | Ford, GM, Chrysler 1976 - On |
Flange Diameter | 1/2 in |
Panel Range | 33/64 - 19/32 in |
Mandrel Material | Steel |
OEM-CHRYSLER | 6031091 |
OEM-FORD | 385323S100 |
OEM-GM | 9437938 |
Review(s)
2021-09-15
BON RAPPORT QUALITÉ PRIX
2021-06-02
Bon rapport qualité prix
2021-02-17
bon rapport qualité prix