FORD DOOR TRIM PAN RETAINER
502.12565
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford 1981 - On |
Top Head Diameter | 1/2 in |
Bottom Head Diameter | 25/32 in |
Stem Diameter | 5/16 in |
Stem Length | 5/8 in |
OEM-FORD | N801925S |
OEM-FORD | N802900S |
Review(s)
Product not yet rated.