FORD DOOR TRIM PAN WHT NYLON
502.20363
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel |
Material | Nylon |
Colour | White |
Head Diameter | 15 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Ford 2001 - On |
Bottom Head Diameter | 20 mm |
Stem Length | 12 mm |
OEM-FORD | 1W6Z238A90AA |
Review(s)
Product not yet rated.