FORD FACIA BUMP RETAINER
502.12571
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia to Bumper Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Diameter | 5/16 in |
Stem Length | 13/16 in |
OEM-FORD | 389443S |
Review(s)
Product not yet rated.