FORD FEND SHEILD RET 1/4 HOLE
502.11705
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Shield Retainer |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Ford 1978 - On |
Bottom Head Diameter | 19/32 in |
Stem Length | 5/8 in |
OEM-FORD | 387843S |
EAN | 4061975301871 |
Review(s)
Product not yet rated.