![FORD HEX WASHER HEAD SPECIALTY SCREW](https://wurth-pim.imgix.net/Product/50222537-ford-hex-washer-head-specialty-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d0ec00949f4849545e8c0b4fa39fc305)
![FORD HEX WASHER HEAD SPECIALTY SCREW](https://pim.wurth.ca/Product/50222537-ford-hex-washer-head-specialty-screw-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/50222537-b-ford-hex-washer-head-specialty-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6039b17a0a54071bb0e9bb4ccd13d3b0)
![](https://pim.wurth.ca/Technical/50222537-b-ford-hex-washer-head-specialty-screw-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/50222537-c-ford-hex-washer-head-speciatly-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c101378d358d237015f23be0d805c078)
![](https://pim.wurth.ca/Technical/50222537-c-ford-hex-washer-head-speciatly-screw-wurth.jpg)
![FORD HEX WASHER HEAD SPECIALTY SCREW](https://wurth-pim.imgix.net/Product/50222537-ford-hex-washer-head-specialty-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d0ec00949f4849545e8c0b4fa39fc305)
![](https://pim.wurth.ca/Product/50222537-ford-hex-washer-head-specialty-screw-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/50222537-b-ford-hex-washer-head-specialty-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6039b17a0a54071bb0e9bb4ccd13d3b0)
![](https://pim.wurth.ca/Technical/50222537-b-ford-hex-washer-head-specialty-screw-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/50222537-c-ford-hex-washer-head-speciatly-screw-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c101378d358d237015f23be0d805c078)
![](https://pim.wurth.ca/Technical/50222537-c-ford-hex-washer-head-speciatly-screw-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Hex washer head specialty screw |
Material | Steel |
Head Size | 7 mm |
Length | 16 mm |
Finish | Zinc |
Thread Diameter | M4.8 |
Pitch | 1.59 mm |
Washer Diameter | 12.5 mm |
Product not yet rated.