FORD HX HD M4.2-1.41X30MM SEMS
502.19653
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex washer head specialty screw |
Material | Steel |
Colour | Black |
Head Diameter | 17 mm |
Length | 30 mm |
Finish | Phosphate |
Thread Diameter | M4.2 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
OEM-FORD | N811534S61 |
Review(s)
Product not yet rated.