FORD PHILL WASH HD #8X5/8
502.13711
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head Tapping Screw |
Material | Steel |
Length | 5/8 in |
Finish | Phosphate |
Drive Type | Phillips |
Thread Diameter | #8 |
Washer Diameter | 34/64 in |
OEM-FORD | 56911S2 |
OEM-FORD | 56911S36 |
OEM-FORD | 56929S2 |
Review(s)
Product not yet rated.