FORD PUSH TYPE RET 1 X 29/32
502.14994
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 250 mm |
Stem Length | 900 mm |
Flange Diameter | 1.000 mm |
Panel Range | 100-240 mm |
OEM-FORD | N804837S |
EAN | 4062856161188 |
Review(s)
Product not yet rated.