Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

FORD RIVET PEEL-T BLK ALUMINUM

502.12653 - UNSPSC 31162201
050812653 961
FORD RIVET PEEL-T BLK ALUMINUM FORD RIVET PEEL-T BLK ALUMINUM
FORD RIVET PEEL-T BLK ALUMINUM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Peel Type Rivet Door Handle Assembly
Material Aluminum
Colour Black
Diameter 1/4 in
Compatible Make/Model/Year Ford 1981 - On
Flange Diameter 1/2 in
Panel Range 3/32 - 1/8 in
Mandrel Material Steel
OEM-FORD 388047S102
OEM-FORD 388047S1021

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.