FORD TRIM/GARNISH RET BLK
502.19846
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim & Garnish Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 1 in |
Stem Diameter | 5/16 in |
Stem Length | 1-3/4 in |
OEM-FORD | F2UZ1602354AAA |
Review(s)
Product not yet rated.