Ford lamp Grommet W/Sealer
502.22475
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Lamp Grommet W/Sealer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Length | 15.6 mm |
Stem Length | 13 mm |
Review(s)
Product not yet rated.