GM CARR BOLT M8-1.25X25MM
502.16986
- UNSPSC 31161513
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bolt-Bumper Stainless Steel Capped Pan Head w/o Nuts |
Material | Steel |
Length | 25 mm |
Shoulder Length | 3 mm |
Finish | Zinc |
Head Type | Pan |
Drive Type | Torx® |
Thread Diameter | M8 |
Pitch | 1.25 mm |
OEM-GM | 14003784 |
Review(s)
Product not yet rated.