GM/FORD RET BLK FENDR/PANEL
502.20993
- UNSPSC 31163211
050820993 961 25
050820993 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Fender Flare, Gas Tank & Panel Attachment |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 25 mm |
| Compatible Hole Size | 10.5 mm |
| Compatible Make/Model/Year | Chevrolet Cobalt & HHR, GM C&K Trucks and Pontiac G5 2005 - 2008 |
| Stem Length | 20 mm |
| Panel Range | 3.0-6.0 mm |
| OEM-FORD | W712665S300 |
| OEM-GM | 11589295 |
| EAN | 4061975339232 |
