GM/FORD RIVET PEEL-T F/WIND
502.12658
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Window Regulator |
Material | Aluminum |
Diameter | 1/4 in |
Compatible Make/Model/Year | GM & Ford 1979 - On |
Flange Diameter | 1/2 in |
Panel Range | 11/16 - 3/4 in |
Mandrel Material | Steel |
Review(s)
Product not yet rated.