HOOD INSUL RET CLIP FORD/MAZDA
502.18458
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retaining Clip |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Ford Probe & Mazda MX6 1992 - 88 |
Bottom Head Diameter | 14 mm |
Stem Diameter | 6 mm |
Stem Length | 10 mm |
OEM-FORD | F1CZ16774A |
OEM-MAZDA | B45556741 |
Review(s)
Product not yet rated.