ISUZU GRILLE CLIP 13-22MM
500.17195
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille Clip |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford Escort, Honda, Isuzu, Mitsubishi & Plymouth Laser |
Length | 22 mm |
Width | 13 mm |
OEM-CHRYSLER | MB153825 |
OEM-GM | 94218027 |
OEM-ISUZU | 8942180270 |
OEM-MAZDA | B09250715 |
OEM-MITSUBISHI | MB153825 |
OEM-TOYOTA | 9046713011 |
Review(s)
Product not yet rated.