LIC PLT SCR FORD PAN+W PH YLZN M5-0.8x12mm
140.7050
- UNSPSC 31161506
050818779 961 100
050818779 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Material | Steel |
| Colour | Yellow |
| Length | 12 mm |
| Finish | Zinc & Yellow Dichromate |
| Head Type | Pan Washer |
| Drive Type | Phillips |
| Thread Diameter | M5 |
| Pitch | 0.8 mm |
| Washer Diameter | 12.7 mm |
| EAN | 4066443309595 |
Review(s)
Product not yet rated.
