![MAZDA PT RET 8MM HOLE](https://wurth-pim.imgix.net/Product/50017632.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2daf7bf357ff0c045708fe62d63d759a)
![MAZDA PT RET 8MM HOLE](https://pim.wurth.ca/Product/50017632.jpg)
![MAZDA PT RET 8MM HOLE](https://wurth-pim.imgix.net/Product/50017632.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2daf7bf357ff0c045708fe62d63d759a)
![](https://pim.wurth.ca/Product/50017632.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Compatible Hole Size | 8 mm |
Stem Length | 12 mm |
OEM-FORD | MB45556143 |
OEM-FORD | W705845S300 |
OEM-HONDA | 91507SH3003 |
OEM-HYUNDAI | 8659028000 |
OEM-MAZDA | B09251833 |