PUSH-TYPE RETAINER 18MM HEAD DIA. 23MM LENGTH
502.14018
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Mustang/Capri 1985 - On |
Stem Length | 23 mm |
EAN | 4065233003071 |
Review(s)
Product not yet rated.