TRUNK LINER RETAINER FORD BLK
502.18379
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer Trunk Liner, Rear Seat Carpet & Radiator Side Shield |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford Contour & Mercury Mystique 1995-On |
Bottom Head Diameter | 23/32 in |
Stem Diameter | 5/16 in |
Stem Length | 7/8 in |
OEM-FORD | W701380SSW |
EAN | 4061975300522 |
Review(s)
Product not yet rated.