W/STRIP FASTENR BLK GM/FORD/AM
502.11612
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Fastener |
Material | Nylon |
Colour | Black |
Head Diameter | 7/16 in |
Stem Diameter | 3/16 in |
Stem Length | 5/8 in |
OEM-CHRYSLER | 4006516 |
OEM-FORD | 388246S |
OEM-GM | 20413107 |
OEM-GM | 25016383 |
Review(s)
Product not yet rated.