1/4-14 X 3/4 HWH #TEKS. ZINC
502.9620
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Super Teks® - Hex Washer Head #3 Teks® Point |
Length | 3/4 in |
Material | Steel |
Thread Diameter | #14 |
Finish | Zinc |
Hex Size | 3/8 in |
Review(s)
Product not yet rated.