BLT HEX+W 8.8 BKPH M10-1.5x30mm MC
275.305
- UNSPSC 31161520
050813619 961 30
050813619 961 30
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Phosphate Hex Head Sems Bolt - Class 9.8 |
| Length | 30 mm |
| Material | Steel |
| Washer Diameter | 29 mm |
| Thread Diameter | M10 |
| Pitch | 1.50 mm |
| Finish | Phosphate |
| Head Type | Hex Captive Washer |
| Head Width Across Flats | 15 mm |
| Class | 9.8 |
| OEM-GM | 11504565 |
| OEM-GM | 11516942 |
| OEM-GM | 11517706 |
| EAN | 4061975975065 |
Review(s)
Product not yet rated.
