BODY BLT GM HEX+W BARE 1/4-20x7/8 UNC
235.15
- UNSPSC 31161620
050810823 961 20
050810823 961 20
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Black Phosphate Hex Head Sems with Dog Point |
| Length | 7/8 in |
| Material | Steel |
| Thread Diameter | 1/4 in |
| Washer Diameter | 3/4 in |
| Finish | Phosphate |
| Threads Per Inch | 20 |
| Head Type | Hex Captive Washer |
| Head Width Across Flats | 7/16 in |
| EAN | 4066443306327 |
Review(s)
Product not yet rated.
