FREE GIFT: Get a FREE Cooler Backpack when you spend $200 or more. Use code COOLOFF25.

CABLE TIE WITH STUD MOUNT

502.25005 - UNSPSC 39121717
050825005 961 25
German Engineered
CABLE TIE WITH STUD MOUNT CABLE TIE WITH STUD MOUNT
CABLE TIE WITH STUD MOUNT

Delivery

In stock delivery from our warehouses.
0 Review(s)

13.25 Promo Price : $13.25 $54.75
Units/package: 25

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Cable Tie
Material Nylon
Length 160 mm (6")
Color Black
Diameter 35 mm ( 1- 3/8")
Diameter 2 6.3 mm (1/4") (hole size)
EAN 4065746769051

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.