DEALER LIC PLT SCR THUMB ZN #14x1/2
140.15170
- UNSPSC 31161506
050815170 961 25
050815170 961 25
Delivery
0 Review(s)
Units/package: 25
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Thumb Screw |
| Length | 1/2 in |
| Thread Diameter | #14 |
| Overall Length | 1-1/8 in |
| EAN | 4066443319242 |
Review(s)
Product not yet rated.
