Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

EXTRUDED U-NUT M4.2-1.41 SCREW SIZE

502.22582 - UNSPSC 31161706
050822582 961 25
EXTRUDED U-NUT M4.2-1.41 SCREW SIZE EXTRUDED U-NUT M4.2-1.41 SCREW SIZE
EXTRUDED U-NUT M4.2-1.41 SCREW SIZE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Extruded u-nut
Material Steel
Thread Diameter M4.2
Pitch 1.41 mm
Finish Zinc
Panel Range 2-3 mm
Center Of Hole To Edge 9.5 mm
EAN 4062856137671

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.