















Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Extruded u-nut |
Material | Steel |
Thread Diameter | M6 |
Pitch | 1 mm |
Finish | Zinc |
Panel Range | 0.7 - 2 mm |
Center Of Hole To Edge | 14 mm |
Product not yet rated.