Free Shipping: For every order of $350 or more with the promo code : FREESHIP

EXTRUDED U-NUT SCREW LOCK THREAD M4.8-1.6

502.22578 - UNSPSC 31161706
050822578 961 25
EXTRUDED U-NUT SCREW LOCK THREAD M4.8-1.6 EXTRUDED U-NUT SCREW LOCK THREAD M4.8-1.6
EXTRUDED U-NUT SCREW LOCK THREAD M4.8-1.6

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Extruded u-nut screw lock thread
Material Steel
Thread Diameter M4.8
Pitch 1.6 mm
Finish Zinc
Panel Range 0.61 - 3.8 mm
Center Of Hole To Edge 11.5 mm
EAN 4062856137664

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.