FLAT NUT 1/8" STUD SIZE
502.2099
- UNSPSC 31161725
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Flat Nuts |
Length | 5/16 in |
Material | Steel |
Finish | Phosphate |
Width | 9/16 in |
Compatible Stud/Bolt Size | 1/8 in |
Review(s)
Product not yet rated.