GEN.PURP.NUT #8 SCREW SIZE
502.10666
- UNSPSC 31161700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | U & "J" Type Nut |
Material | Steel |
Finish | Phosphate |
Compatible Stud/Bolt Size | #8 |
Panel Range | 0.025 - 0.035 in |
Center Of Hole To Edge | 11/32 in |
OEM-GM | 9427761 |
EAN | 4062856161256 |
Review(s)
Product not yet rated.