HEX NUT W/SPIN WASH 1/4-20
502.15347
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Free Spinning Washer Nuts |
Material | Steel |
Thread Diameter | 1/4 in |
Washer Diameter | 7/8 in |
Finish | Phosphate |
Threads Per Inch | 20 |
Hex Size | 7/16 in |
Height | 5/16 in |
OEM-CHRYSLER | 6025005 |
OEM-FORD | 45332 |
EAN | 4061975302922 |
Review(s)
Product not yet rated.