Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HX WASH HEAD 5/16 X 1 1/2

502.2981 - UNSPSC 31161506
HX WASH HEAD 5/16 X 1 1/2 HX WASH HEAD 5/16 X 1 1/2
HX WASH HEAD 5/16 X 1 1/2

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hexagon Washer Head Tapping Screws
Length 1-1/2 in
Material Steel
Thread Diameter 5/16 in
Finish Zinc
Hex Size 7/16 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.