







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Hex Sems Body Bolt |
Length | 1-3/16" |
Material | Metal |
Color | Black Phosphate |
Diameter | 5/16"-18 |
Diameter 2 | 7/8" (washer) |
EAN | 4065746271462 |
Product not yet rated.