
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Kia moulding clip with sealer |
| Material | Nylon |
| Stem Length | 12 mm |
| Head Width Across Flats | 10 x 12 mm |
| Overall Length | 16 mm |
| Bottom Head Diameter/Size | 14 x 20 mm |
| EAN | 4061975312822 |
Product not yet rated.