LIC PLT SCR HEX+W PH 18.8 SS M6-1.0x20
140.7140
- UNSPSC 31161506
5107180620961 100
5107180620961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 8:07 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 8:07 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 20 mm |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Head Type | Hex Captive Washer |
| Drive Type | Phillips |
| EAN | 4068362759758 |
