LIC PLT SCR HEX+W PH 18.8 SS M6.3x19mm BULK
140.7150.BK
- UNSPSC 31161506
R637661423
R637661423
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1000 pieces in stock at Mississauga, ON as of 4:14 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 19 mm |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Thread Diameter | M6.3 |
| Head Type | Hex Captive Washer |
| Drive Type | Phillips |
Review(s)
Product not yet rated.
