LIC PLT SCR HEX+W PH 18.8 SS M6.3x19mm
140.7150
- UNSPSC 31161506
R637661422
R637661422
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 4:22 AM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 4:22 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 19 mm |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Thread Diameter | M6.3 |
| Head Type | Hex Captive Washer |
| Drive Type | Phillips |
| EAN | 4052713993038 |
Review(s)
2020-12-14
Best screw on the market for most vehicles using plastic insert type attachment. Many cars use a fine thread,
2019-12-19
WE USE THESE FOR LIC PLATE SCREWS WITH NO RUST
