LIC PLT SCR HEX+W PH YLZN 1/4x5/8
140.17980
- UNSPSC 31161506
050817980 961 50
050817980 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 16 mm |
| Material | Steel |
| Washer Diameter | 13 mm |
| Thread Diameter | M6 |
| Pitch | 1.81 mm |
| Finish | Yellow Zinc |
| Hex Size | 10 mm |
| Head Type | Hex Washer |
| Drive Type | Phillips |
| EAN | 4066443309458 |
Review(s)
Product not yet rated.
