LIC PLT SCR HEX+W SL 18.8 SS #14x3/4
140.7070
- UNSPSC 31161506
0500707040961 100
0500707040961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.400 pieces in stock at Mississauga, ON as of 3:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 3/4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Thread Diameter | 1/4 in |
| Head Type | Hex Washer |
| Drive Type | Slotted |
| EAN | 4068362759888 |
Review(s)
Product not yet rated.
