LIC PLT SCR+NUT PAN+W SL BKNYL M6-1.0x20mm BULK
210.90.BK
- UNSPSC 31161506
021082 005 500
021082 005 500
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Screw with Nylon Washer & Metal Hex Nut |
| Length | 20 mm |
| Material | Nylon |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Colour | Black |
| EAN | 4011231265232 |
Review(s)
Product not yet rated.
